SPC150480D1P - SPC150KA 480V 3P Nema 4X

Eaton

  • $1738.62 (Each)
  • $1,738.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SPC150480D1P
Manufacturer
Eaton
Manufacturer's Part Number
SPC150480D1P
Description
SPC150KA 480V 3P Nema 4X
Surge Protection Device, SPC Series, 150 Ka, 480V Delta, Nema 4X, Standard Configuration
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680215759 / 00786680215759
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,738.62 (Each)
Resources
Images
 
 
SPC150480D1P - Small Image
 
SPC150480D1P - Large Image
 
SPC150480D1P - Large Image
 
SPC150480D1P - Large Image
Attachments
 
 
SPC150480D1P - Specification Sheet
Brochures
 
 
SPC150480D1P - Brochure
Tech Bulletins
 
 
SPC150480D1P - Tech Bulletin
Other Links
 
 
SPC150480D1P - Other
 
SPC150480D1P - Other
 
SPC150480D1P - Other
 
SPC150480D1P - Other
Features
Voltage Rating
480V Delta
Dimensions and Weight
Width
3.19
Depth
7.5
Height
8.5
Descriptions
Product Type
SPC, 150KA, 480V Delta, Basic, Nema 4X
extra long description
ETN SPC150480D1P SPC,150KA,480V DEL
Long Description
Surge Protection Device, SPC series, 150 kA, 480V Delta, NEMA 4X, Standard configuration
Special Features
Standard configuration
Description
SPC150KA 480V 3P NEMA 4X
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Manufacturer Information
Manufacturers Part Number
SPC150480D1P
Brand
Eaton
GTIN
00786680215759
UPC
786680215759
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
You must have an account to view stock levels

* All prices subject to change.