SPC120208Y1P - SPC120KA 120/208V Nema 4X

Eaton

  • $1464.84 (Each)
  • $1,464.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SPC120208Y1P
Manufacturer
Eaton
Manufacturer's Part Number
SPC120208Y1P
Description
SPC120KA 120/208V Nema 4X
Eaton SPC Series Surge Protection Device, 120 Ka, 120/208V Wye, Nema 4X, Standard Configuration
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685999098 / 00786685999098
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,464.84 (Each)
Resources
Images
 
 
SPC120208Y1P - Small Image
 
SPC120208Y1P - Large Image
 
SPC120208Y1P - Large Image
 
SPC120208Y1P - Large Image
Attachments
 
 
SPC120208Y1P - Specification Sheet
Brochures
 
 
SPC120208Y1P - Brochure
Tech Bulletins
 
 
SPC120208Y1P - Tech Bulletin
Other Links
 
 
SPC120208Y1P - Other
 
SPC120208Y1P - Other
 
SPC120208Y1P - Other
 
SPC120208Y1P - Other
Features
Voltage Rating
120/208V Wye
Dimensions and Weight
Height
5
Depth
7.5
Width
3.19
Descriptions
Description
SPC120KA 120/208V NEMA 4X
Product Type
SPC, 120KA, 120/208V Wye, Basic, Nema 4X
extra long description
ETN SPC120208Y1P SPC,120KA,120/208V
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Long Description
Eaton SPC series surge protection device, 120 kA, 120/208V Wye, NEMA 4X, Standard configuration
Special Features
Standard configuration
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPC120208Y1P
GTIN
00786685999098
UPC
786685999098
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
6.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
You must have an account to view stock levels

* All prices subject to change.