LEDDK619W830DIM - Led GEN4 6" Downlight Kit

Eiko

  • $25.77 (Each)
  • $25.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LEDDK619W830DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED-DK6-19W830-DIM
Description
Led GEN4 6" Downlight Kit
Features: Led GEN4 Downlight Kit 6 Inch, 19W - 1, 200LM, Dimmable, 3000K, 80+Cri, 120VAC, E26 With GU24 Adapter
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
031293086600 / 00031293086600
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.77 (Each)
Resources
Images
 
 
LEDDK619W830DIM - Small Image
 
LEDDK619W830DIM - Large Image
Attachments
 
 
LEDDK619W830DIM - Specification Sheet
Features
Wattage
50003 HR
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Dimensions and Weight
Size
7.28 DIA X 3.84 IN
Descriptions
Product Type
Disc Led GEN4 Downlight Kit 6 Inch 19W - 1, 200LM Dimmable
Description
LED GEN4 6" DOWNLIGHT KIT
Long Description
Features: LED GEN4 DOWNLIGHT KIT 6 INCH, 19W - 1,200LM, DIMMABLE, 3000K, 80+CRI, 120VAC, E26 WITH GU24 ADAPTER
Additional Information
lumens
1.2k lm
average life
35,000 HR
Manufacturer Information
Manufacturers Part Number
LED-DK6-19W830-DIM
Brand
Eiko
GTIN
00031293086600
UPC
031293086600
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.24
Carton
1
Uses, Certifications, and Standards
standard
UL,CUL,Energy Star
You must have an account to view stock levels
There were no add-on items found for LEDDK619W830DIM.

* All prices subject to change.