LED13WA190MN850D - Led A19 13W Dim Enclosed 80+Cri 50K E26 120V

Eiko

  • $7.56 (Each)
  • $7.56 (Each)

  • $181.44 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED13WA190MN850D
Manufacturer
Eiko
Manufacturer's Part Number
LED13WA19/OMN/850-DIM-B
Description
Led A19 13W Dim Enclosed 80+Cri 50K E26 120V
Features: Led A19 13W-1600LM Dim Enclosed 80+Cri 5000K E26 120 Vac
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293110916 / 00031293110916
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Standard Packaging
$181.44 (Per 24)
Resources
Images
 
 
LED13WA190MN850D - Small Image
 
LED13WA190MN850D - Large Image
Attachments
 
 
LED13WA190MN850D - Specification Sheet
Brochures
 
 
LED13WA190MN850D - Brochure
Other Links
 
 
LED13WA190MN850D - Other
 
LED13WA190MN850D - Other
Features
Voltage Rating
120
Wattage
13
Shape
A19
Material, Color, and Finish
Color
K
color temperature
5000
color rendering index (cri)
80+
Dimensions and Weight
Size
2.36 DIA X 4.60
Descriptions
extra long description
EIKO LED13WA19/OMN/850-DIM-B LED A1
Product Type
Led A19 13W-1600LM Dim Enclosed 80+Cri 5
Description
LED A19 13W DIM ENCLOSED 80+CRI 50K E26 120V
Long Description
Features: LED A19 13W-1600LM DIM ENCLOSED 80+CRI 5000K E26 120 VAC
Additional Information
lumens
1,600
beam angle
240°
Base
Medium Screw (E26)
average life
25,000
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED13WA19/OMN/850-DIM-B
GTIN
00031293110916
UPC
031293110916
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of LED13WA190MN850D.
Jump To:

Similar Items

Similar items are close alternatives to LED13WA190MN850D, though they may not be 100% alike.

00031293106032|0031293|031293106032|03129310603|10603|LED15WA19/0MN/850-D1M-A|LE...
  • Our Part #: LED15WA190MN850D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED15WA19/OMN/850-DIM-A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.90)
LED15WA190MN850D - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.90

Each

QTY:
Each
Add

* All prices subject to change.