632L - Lighted Pushbutton

Edwards

  • $15.93 (Each)
  • $15.93 (Each)

  • $143.37 (Per 9)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
632L
Manufacturer
Edwards
Manufacturer's Part Number
632L
Description
Lighted Pushbutton
Patented Piano-Action Surface Mount Illuminated Pushbutton. Up to 16V Ac
Slang Terms

Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782640249055 / 00782640249055
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.93 (Each)
Standard Packaging
$143.37 (Per 9)
Resources
Images
 
 
632L - Small Image
 
632L - Large Image
Attachments
 
 
632L - Specification Sheet
Features
Voltage Rating
16 W
Descriptions
Description
LIGHTED PUSHBUTTON
Product Type
Pushbutton Lighted
extra long description
EDW 632L PushButton LIGHTED
Long Description
Patented piano-action surface mount illuminated pushbutton. Up to 16V AC
Additional Information
action
Momentary
Manufacturer Information
Manufacturers Part Number
632L
Brand
Edwards
GTIN
00782640249055
UPC
782640249055
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
LOW VOLTAGE
Packaging
Weight per each
0.1
Carton
1
Package
9
Uses, Certifications, and Standards
Enclosure
Plastic
You must have an account to view stock levels
These alternate items can be purchased instead of 632L.
Jump To:

Cross Referenced

These items are similar to 632L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PB4LWH Broan-NuTone n/a
PB53LWH Broan-NuTone 00026715179954
PB7LWH Broan-NuTone 00784891060045
630L Edwards Signaling 00782640248973
632L Edwards Signaling 00782640249055
78232 Morris 00601986782326
TA631L NSi Industries 00786261960894
DH1408L Thomas & Betts 00081203114084

* All prices subject to change.