TJN200 - 200A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $76.94 (Each)
  • $76.94 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TJN200
Manufacturer
Eaton
Manufacturer's Part Number
TJN200
Description
200A 300V Class T Fast Acting Nema 1 Fuse
Class T Fuse, Screw Connection, 1 to 1200 A, 300 V Ac;160 V DC, Fast Acting Element, 2.75 In Overall Length, 0.14 LB
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634642008 / 00782634642008
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.94 (Each)
Resources
Images
 
 
TJN200 - Small Image
 
TJN200 - Large Image
 
TJN200 - Large Image
 
TJN200 - Large Image
 
TJN200 - Video
Specifications Sheets
 
 
TJN200 - Specification Sheet
Attachments
 
 
TJN200 - Specification Sheet
Other Links
 
 
TJN200 - Other
Features
Current Rating
1 to 1200 A
Voltage Rating
300 V ac;160 V dc
interrupt rating
200 kA
amperage rating
200 A
Dimensions and Weight
Overall Length
2.75 in
Descriptions
Features
Edison Class T fuses are extremely fast-acting fuses in a compact, space saving size. These fuses are ideal as the main fuse protection for panelboards, load centers and meter stacks.
Product Type
Class T Fuse
Long Description
Class T Fuse, Screw Connection, 1 to 1200 A, 300 V ac;160 V dc, Fast Acting Element, 2.75 in Overall Length, 0.14 lb
Short Description
Class T Fuse, 1 to 1200 A, 300 VAC;160 V dc
Description
200A 300V CLASS T FAST ACTING NEMA 1 FUSE
extra long description
EFSE TJN200 CLASS T FAST ACTING 300
Special Features
Finger Safe
Additional Information
Fuse Speed
High
Fuse Class
Class T
Fuse Type
Very Fast Acting Fuse
Connection Type
Screw
Element Type
Fast Acting
Standards Met
CE;UL Listed 248-15, Class T, Guide JDDZ, File E4273;CSA Certified, C22.2 No. 248.12, Class 1422-02, File 53787
package quantity
1 ct
media
Yes
dimensions
2.4400 IN X 1.0600 IN X 1.0600 IN
class
Class T
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TJN200
GTIN
00782634642008
UPC
782634642008
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.06 kg;0.14 lb
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
Lighting and Resistance Heating Circuits;Protect Lower Interrupting Rating Circuit Breakers
standard
UL Listed,CSA Certified,RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for TJN200.

* All prices subject to change.

false