TJN125 - 125A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $66.60 (Each)
  • $66.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TJN125
Manufacturer
Eaton
Manufacturer's Part Number
TJN125
Description
125A 300V Class T Fast Acting Nema 1 Fuse
Eaton Edison TJN Fuse, Very Fast-Acting Fuse, 125 A, Class T, Non-Indicating, 20 Kaic, Standard, 1, 160 VDC
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Midget Fuses
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634641254 / 00782634641254
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.60 (Each)
Resources
Images
 
 
TJN125 - Small Image
 
TJN125 - Large Image
 
TJN125 - Video
Attachments
 
 
TJN125 - Specification Sheet
Features
Voltage Rating
160 Vdc
interrupt rating
20 kAIC
amperage rating
125 A
Descriptions
Product Type
Class T Fast Acting 300V
extra long description
EFSE TJN125 CLASS T FAST ACTING 300
Description
125A 300V CLASS T FAST ACTING NEMA 1 FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Edison TJN fuse, Very fast-acting fuse, 125 A, Class T, Non-indicating, 20 kAIC, Standard, 1, 160 Vdc
Special Features
Finger Safe
Additional Information
media
Yes
dimensions
2.4400 IN X 1.0600 IN X 1.0600 IN
class
Class T
Manufacturer Information
Manufacturers Part Number
TJN125
Brand
EDISON
GTIN
00782634641254
UPC
782634641254
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds