MEN7 - 7A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $17.33 (Each)
  • $17.33 (Each)

  • $173.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MEN7
Manufacturer
Eaton
Manufacturer's Part Number
MEN7
Description
7A 250V Fiber Tube Time Delay Midget Fuse
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 7 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634520702 / 00782634520702
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.33 (Each)
Standard Packaging
$173.30 (Per 10)
Resources
Images
 
 
MEN7 - Large Image
 
MEN7 - Large Image
 
MEN7 - Video
Attachments
 
 
MEN7 - Specification Sheet
Features
Material
Fiber tube construction
Descriptions
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
7A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Product Type
Midget Time Delay Fuses -250V 7a
Long Description
Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 7 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V
extra long description
MOR T626-MEN7 Midget Time Delay Fus
Additional Information
Fuse Type
Midget Time Delay Fuses
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Voltage
250V
amps
7
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEN7
GTIN
00782634520702
UPC
782634520702
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
You must have an account to view stock levels
These alternate items can be purchased instead of MEN7.
Jump To:

Similar Items

Similar items are close alternatives to MEN7, though they may not be 100% alike.

Eaton Bussmann Series FNM Fuse, Time-Delay, 7 A, Dual, Non-Indicating, Ferrule E...
  • Our Part #: FNM7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-7
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($154.70)
FNM7 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.47

Each

QTY:
Each
Add
There were no add-on items found for MEN7.

* All prices subject to change.

false