MDA15 - 15A 250V TD Ceramic Fuse

Edison Fuses

  • $4.18 (Each)
  • $4.18 (Each)

  • $20.90 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDA15
Manufacturer
Edison Fuses
Manufacturer's Part Number
MDA-15
Description
15A 250V TD Ceramic Fuse
Buss Small Dimension Fuse
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712723077
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.18 (Each)
Standard Packaging
$20.90 (Per 5)
Stock Availability
Uvalde
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
MDA15 - Large Image
Attachments
 
 
MDA15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 Amp
Voltage Rating
250 Volt AC
Interrupting Rating
750 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Terminal Type
Ferrule
Characteristics
TIME DELAY
Dimensions and Weight
Length
1-1/4 INCH
Diameter
1/4 INCH
Descriptions
Product Type
Electronic Fuse
Description
15A 250V TD CERAMIC FUSE
Long Description
ELECTRONIC FUSE, CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 750 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
MDA-15
Model
MDA
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CERAMIC TUBE
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area