K0N100 - 100A 250V Class K5 Fast Acting Fuse

Eaton

  • $39.11 (Each)
  • $39.11 (Each)

  • $195.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
K0N100
Manufacturer
Eaton
Manufacturer's Part Number
KON100
Description
100A 250V Class K5 Fast Acting Fuse
Eaton Edison Kon Fuse, Knife Blade, 100 A, Class K5, Non-Indicating, 10 Kaic, Standard, 5, 250 V
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
782634361008 / 00782634361008
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.11 (Each)
Standard Packaging
$195.55 (Per 5)
Resources
Images
 
 
K0N100 - Small Image
 
K0N100 - Large Image
 
K0N100 - Large Image
 
K0N100 - Video
Attachments
 
 
K0N100 - Specification Sheet
Other Links
 
 
K0N100 - Other
Features
interrupt rating
10
amperage rating
100
Voltage Rating
250 V
Descriptions
Product Type
Ul Class K5 Fast Acting 2
Features
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses
extra long description
EFSE KON100 UL CLASS K5 FAST ACTING
Description
100A 250V CLASS K5 FAST ACTING FUSE
Long Description
Eaton Edison KON fuse, Knife blade, 100 A, Class K5, Non-indicating, 10 kAIC, Standard, 5, 250 V
Special Features
Indicating
Additional Information
media
Yes
dimensions
5.0000 IN X 1.0000 IN X 1.0000 IN
class
Class K5
Manufacturer Information
Manufacturers Part Number
KON100
Brand
EDISON
GTIN
00782634361008
UPC
782634361008
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.29
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA Certified,Not Applicable,CE Marked
Application
Datacenters - Facilities: Critical Power
You must have an account to view stock levels
These alternate items can be purchased instead of K0N100.
Jump To:

Similar Items

Similar items are close alternatives to K0N100, though they may not be 100% alike.

Eaton Bussmann Series Class K5 Fuse, Non, General Purpose, Non-Current-Limiting ...
  • Our Part #: N0N100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NON-100
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($295.15)
N0N100 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.03

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds