JDL80 - 80A 600V Class J Time Delay Fuse

Eaton

  • $108.82 (Each)
  • $108.82 (Each)

  • $544.10 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
JDL80
Manufacturer
Eaton
Manufacturer's Part Number
JDL80
Description
80A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 80 A, Class J, 200 Kaic, Standard, 1, 600 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803478 / 00782634803478
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.82 (Each)
Carton
$544.10 (Per 5)
Resources
Images
 
 
JDL80 - Large Image
 
JDL80 - Large Image
 
JDL80 - Video
Attachments
 
 
JDL80 - Specification Sheet
Features
interrupt rating
200 kAIC
Voltage Rating
600 V
amperage rating
80
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
80A 600V CLASS J TIME DELAY FUSE
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 80 A, Class J, 200 kAIC, Standard, 1, 600 V
Special Features
Non-Indicating
Product Type
Class J Time Delay Fuses 600V 80a
extra long description
MOR T626-JDL80 Class J Time Delay F
Additional Information
dimensions
4.6300 IN X 1.1300 IN X 1.1300 IN
Voltage
600V
amps
80
Fuse Class
Class J
Fuse Type
Class J Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL80
GTIN
00782634803478
UPC
782634803478
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.32
Carton
5
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Datacenters - Facilities: Critical Power
You must have an account to view stock levels
These alternate items can be purchased instead of JDL80.
Jump To:

Similar Items

Similar items are close alternatives to JDL80, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ80SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-80SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($215.13) ·
LPJ80SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$215.13

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds