JDL35 - 35A 600V Class J Time Delay Fuse

Eaton

  • $57.44 (Each)
  • $57.44 (Each)

  • $574.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
JDL35
Manufacturer
Eaton
Manufacturer's Part Number
JDL35
Description
35A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 35 A, Class J, 200 Kaic, Standard, 10, 600 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803416 / 00782634803416
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.44 (Each)
Standard Packaging
$574.40 (Per 10)
Resources
Images
 
 
JDL35 - Large Image
 
JDL35 - Large Image
 
JDL35 - Video
Attachments
 
 
JDL35 - Specification Sheet
Features
interrupt rating
200 kAIC
amperage rating
35 A
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
35A 600V CLASS J TIME DELAY FUSE
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 35 A, Class J, 200 kAIC, Standard, 10, 600 V
Special Features
Non-Indicating
Product Type
Class J Time Delay Fuses 600V 35a
extra long description
MOR T626-JDL35 Class J Time Delay F
Additional Information
dimensions
2.3800 IN X 1.0600 IN X 1.0600 IN
amps
35
Voltage
600V
class
Class J
Fuse Type
Class J Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL35
GTIN
00782634803416
UPC
782634803416
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of JDL35.
Jump To:

Similar Items

Similar items are close alternatives to JDL35, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ35SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-35SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,023.60)
LPJ35SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$102.36

Each

QTY:
Each
Add
The Littelfuse® Powr-Pro® JTD_Id Indicator Class J Fuse Provides Visual Blown Fu...
  • Our Part #: JTD35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: JTD035
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.20)
JTD35 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.20

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds