JDL12 - 12A 600V Class J Time Delay Fuse

Eaton

  • $36.88 (Each)
  • $36.88 (Each)

  • $368.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
JDL12
Manufacturer
Eaton
Manufacturer's Part Number
JDL12
Description
12A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 12 A, Class J, 200 Kaic, Standard, 10, 600 V
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634630159 / 00782634630159
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.88 (Each)
Standard Packaging
$368.80 (Per 10)
Resources
Images
 
 
JDL12 - Large Image
 
JDL12 - Large Image
 
JDL12 - Video
Attachments
 
 
JDL12 - Specification Sheet
Features
amperage rating
12 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
12A 600V CLASS J TIME DELAY FUSE
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 12 A, Class J, 200 kAIC, Standard, 10, 600 V
Special Features
Non-Indicating
extra long description
MOR T626-JDL12 Class J Time Delay F
Product Type
Class J Time Delay Fuses 600V 12a
Additional Information
amps
12
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Fuse Type
Class J Time Delay Fuses
Voltage
600V
class
Class J
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL12
GTIN
00782634630159
UPC
782634630159
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of JDL12.
Jump To:

Similar Items

Similar items are close alternatives to JDL12, though they may not be 100% alike.

Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiti...
  • Our Part #: LPJ12SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LPJ-12SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($690.30)
LPJ12SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$69.03

Each

Call nearest store for Item Price

* All prices subject to change.