HRKR - 1/4 X 7/8 to 1/4" X 1 1/4" Universal In-Line Fus

Edison Fuses

  • $6.66 (Each)
  • $6.66 (Each)

  • $66.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HRKR
Manufacturer
Edison Fuses
Manufacturer's Part Number
HRK-R
Description
1/4 X 7/8 to 1/4" X 1 1/4" Universal In-Line Fus
Fuseholder
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712538985
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.66 (Each)
Standard Packaging
$66.60 (Per 10)
Resources
Images
 
 
HRKR - Small Image
 
HRKR - Large Image
Attachments
 
 
HRKR - Specification Sheet
Features
Terminal Type
14 AWG Copper Wire Lead
Current Rating
15 Amp
Voltage Rating
32 Volt
Descriptions
Product Type
Fuse Holder
extra long description
IN-LINE, UNIVERSAL TYPE; 32 VOLT VOLTAGE RATING; 15 AMP CURRENT RATING; 14 AWG COPPER WIRE LEAD TERMINAL TYPE; MINIATURE FUSE TYPE; 1/4 INCH X 7/8 INCH TO 1/4 INCH X 1-1/4 INCH FUSE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 0.69 INCH DIAMETER X 2.19 INCH LENGTH; FLAMMABILITY RATING UL94 V0; APPLICATION SUPPLEMENTAL, LOW VOLTAGE, LOW AMPERAGE CONTROL CIRCUIT; HRK MODEL
Description
1/4 X 7/8 TO 1/4" X 1 1/4" UNIVERSAL IN-LINE FUS
Long Description
FUSE HOLDER, IN-LINE, UNIVERSAL TYPE; 32 VOLT VOLTAGE RATING; 15 AMP CURRENT RATING; 14 AWG COPPER WIRE LEAD TERMINAL TYPE; MINIATURE FUSE TYPE; 1/4 INCH X 7/8 INCH TO 1/4 INCH X 1-1/4 INCH FUSE SIZE; ROHS COMPLIANT
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
RoHS Compliant; Overall Dimension 0.69 Inch Diameter x 2.19 Inch Length; Flammability Rating UL94 V0; Application Supplemental, Low Voltage, Low Amperage Control Circuit
Additional Information
Fuse Size
1/4 Inch x 7/8 Inch to 1/4 Inch x 1-1/4 Inch
Fuse Type
Miniature
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
HRK-R
Model
HRK
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
In-Line, Universal
Packaging
Weight per each
0
Carton
1
Package
10
You must have an account to view stock levels
These alternate items can be purchased instead of HRKR.
Jump To:

Similar Items

Similar items are close alternatives to HRKR, though they may not be 100% alike.

15A 32V Inline Fuseholder
  • Our Part #: HRK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HRK
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($106.40)
HRK - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.64

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for HRKR.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds