ECNR450 - 450A 250V Class RK5 Time Delay CL Fuse

Edison

  • $482.87 (Each)
  • $482.87 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ECNR450
Manufacturer
Edison
Manufacturer's Part Number
ECNR450
Description
450A 250V Class RK5 Time Delay CL Fuse
RK5 250V Time-Delay Fuse
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507543 / 00782634507543
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$482.87 (Each)
Resources
Images
 
 
ECNR450 - Small Image
 
ECNR450 - Large Image
Attachments
 
 
ECNR450 - Specification Sheet
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Voltage Rating
250 VAC/VDC
Current Rating
450 AMPERE
Terminal Type
Blade
Dimensions and Weight
Length
10.38 INCH
Diameter
2.88 INCH
Descriptions
extra long description
CLASS RK5 TYPE; 10.38 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC/VDC VOLTAGE RATING; 2.88 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 450 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL
Product Type
Power Fuse
Description
450A 250V CLASS RK5 TIME DELAY CL FUSE
Long Description
POWER FUSE, CLASS RK5 TYPE; 10.38 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC/VDC VOLTAGE RATING; 2.88 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 450 AMPERE CURRENT RATING; BLADE TERMINAL TYPE
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Manufacturer Information
Brand
EDISON FUSE, INC.
Manufacturers Part Number
ECNR450
Model
ECNR
GTIN
00782634507543
UPC
782634507543
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.85
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
You must have an account to view stock levels

* All prices subject to change.