5262DW - 15A/125V (5-15R) BRN Dup Recpt

Woodhead

  • $30.17 (Each)
  • $30.17 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5262DW
Manufacturer
Woodhead
Manufacturer's Part Number
5262DW
Description
15A/125V (5-15R) BRN Dup Recpt
Safeway® Duplex Heavy - Duty Spec - Grade Receptacle, 2 Pole/3 Wire, Nema 5-15, 125V, Brown
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
786788718640 / 00786788718640
Weight per unit
0.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.17 (Each)
Resources
Images
 
 
5262DW - Large Image
 
5262DW - Large Image
Attachments
 
 
5262DW - Specification Sheet
Features
Voltage Rating
125V
amperage rating
15
Poles
2;3-wire
Descriptions
Product Type
15A/125V (5-15R) Brown Duplexreceptacle
extra long description
WOOD 5262DW 15A/125V (5-15R) BROWN
Description
15A/125V (5-15R) BRN DUP RECPT
Long Description
Safeway® Duplex Heavy - Duty Spec - Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, Brown
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
5262DW
GTIN
00786788718640
UPC
786788718640
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.187
Carton
1
Uses, Certifications, and Standards
environmental conditions
None
You must have an account to view stock levels
These alternate items can be purchased instead of 5262DW.
Jump To:

Cross Referenced

These items are similar to 5262DW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5262-W Bryant Electric 00781786625037
CBRS15W Bryant Electric 00781786161146
5252W Eaton Wiring Devices 00032664387906
5262W Eaton Wiring Devices 00032664704352
BR15W Eaton Wiring Devices 00032664515064
5262W Hubbell Wiring Device-Kellems 00783585834979
5262-W Leviton 00078477139431
BR15-W Leviton 00078477819777
5262W Legrand Pass & Seymour 00785007526271
5262DW Woodhead 00786788718640

* All prices subject to change.