1802SCMR - 18 Awg 2/C SHLD CMR PVC

DWC

  • $0.22 (Each)
  • $0.22 (Each)

  • $216.67 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1802SCMR
Manufacturer's Part Number
1802SCMR
Description
18 Awg 2/C SHLD CMR PVC
Cable, Security and Pa System;Sound Application, Red, Bare Copper Conductor Material, 18 Awg Conductor Size, PVC Insulation Material, 9 Mil Insulation Thickness, PVC Jacket Material, 2 - Conductors, 7 - Strands, 0.16 In Outside Diameter, Strand Solid/Strand, Ul Flame Test (1666) Standards Met, 300 V Voltage Rating, 21 LB/M Weight
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
89242700447
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$216.67 (Per 1,000)
Resources
Images
 
 
1802SCMR - Large Image
 
1802SCMR - Small Image
Specifications Sheets
 
 
1802SCMR - Specification Sheet
Features
Voltage Rating
300 V
Number of Conductors
2
Conductor Size
18 AWG
Material, Color, and Finish
Jacket Material
PVC
Insulation Material
PVC
Conductor Material
Bare Copper
Color
Red
Descriptions
Product Type
Cable
Long Description
Cable, Security and PA System;Sound Application, Red, Bare Copper Conductor Material, 18 AWG Conductor Size, PVC Insulation Material, 9 mil Insulation Thickness, PVC Jacket Material, 2 - Conductors, 7 - Strands, 0.16 in Outside Diameter, Strand Solid/Strand, UL Flame Test (1666) Standards Met, 300 V Voltage Rating, 21 lb/M Weight
Short Description
Cable, Red, 18 AWG
Description
18 AWG 2/C SHLD CMR PVC
Additional Information
Solid/Strand
Strand
Number of Strands
7
outside diameter
0.16 in
Insulation Thickness
9 mil
Standards Met
UL Flame Test (1666)
Manufacturer Information
Brand
DISTRIBUTOR WIRE & CABLE
Manufacturers Part Number
1802SCMR
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Weight
21 lb/M
Weight per each
0
Carton
1000
Uses, Certifications, and Standards
Application
Sound;Security and PA System
You must have an account to view stock levels

* All prices subject to change.