TEKW81 - #8 X 1'' Phillips Wafer Head Self Drilling Screw

LH Dottie

  • $0.17 (Each)
  • $0.17 (Each)

  • $17.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TEKW81
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKW81
Description
#8 X 1'' Phillips Wafer Head Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 1 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 0.01 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002814818 / 00781002814818
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Carton
$17.19 (Per 100)
Resources
Images
 
 
TEKW81 - Small Image
 
TEKW81 - Large Image
 
TEKW81 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#8 AWG
Size
#8 x 1 IN
Length
1
Descriptions
Product Type
Self Drilling Screw
extra long description
DOTTIE TEKW81 8 X 1 Phillips Wafer
Long Description
Self Drilling Screw, Steel, Wafer Head, 1 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 0.01 lb
Features
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Short Description
Self Drilling Screw, Steel, Zinc Plated, 1 in, #8, Phillips, 100 CT
Description
#8 X 1'' PHILLIPS WAFER HEAD SELF DRILLING SCREW
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Drive Type
Phillips
Drive Size
#2
Head Style
Wafer
package quantity
100 CT
Bit Size
#2
Thread Size
#8
Head Type
Wafer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
TEKW81
GTIN
00781002814818
UPC
781002814818
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Wafer Head Self Drilling Screw
Packaging
Weight
0.01 lb
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
You must have an account to view stock levels
These alternate items can be purchased instead of TEKW81.
Jump To:

Similar Items

Similar items are close alternatives to TEKW81, though they may not be 100% alike.

#8 X 1 Modified Truss (Wafer) Head Phillip Type 2 Self Drill Screw Zinc Plated
  • Our Part #: 8X1PPWTJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8X1PPWTJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($13.71) · 2,400 ($329.04)
8X1PPWTJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.71

Per 100

QTY:
Each
Add

* All prices subject to change.