RMC142 - 1/4''-20 X 2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.22 (Each)
  • $0.22 (Each)

  • $11.21 (Per 50)

  • $22.42 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
RMC142
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC142
Description
1/4''-20 X 2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 1/4 X 2 In. Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type, Patented Invincibox Packaging
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558071 / 00781002558071
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$11.21 (Per 50)
Resources
Images
 
 
RMC142 - Small Image
 
RMC142 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4 X 2
Length
2
Descriptions
Product Type
1/4 X 2 Round Head Slotted/Phillips Machine Zinc
Description
1/4''-20 X 2'' PHIL/SLOT RH MACHINE SCREW
extra long description
DOTTIE RMC142 1/4 X 2 Round Head Sl
Long Description
Machine Screw, Steel material, 1/4 x 2 in. Size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type, Patented Invincibox Packaging
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Thread Size
1/4-20
Drive Type
Phillips;Slotted
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC142
GTIN
00781002558071
UPC
781002558071
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.028
Carton
50
You must have an account to view stock levels

* All prices subject to change.