DRT6C - 6 PC Drill/Tap Bit Kit

LH Dottie

  • $130.92 (Each)
  • $130.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DRT6C
Manufacturer
LH Dottie
Manufacturer's Part Number
DRT6C
Description
6 PC Drill/Tap Bit Kit
Drill/Tap Kit, 6 Pieces, One-Piece Construction , #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20 In Drill Bit Size, M2 High Speed Steel Material
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
781002128700 / 00781002128700
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.92 (Each)
Resources
Images
 
 
DRT6C - Small Image
 
DRT6C - Large Image
Features
Material
M2 High Speed Steel
Descriptions
Description
6 PC DRILL/TAP BIT KIT
Product Type
6 - PCS. Drill / Tap Hex Bit Kis
extra long description
DOTTIE DRT6C 6 - Pcs. Drill / Tap H
Long Description
Drill/Tap Kit, 6 pieces, One-Piece Construction , #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20 IN drill bit size, M2 High Speed Steel material
Special Features
Features: Drill, Tap and Deburr in One Operation, 135 DEG Self-Centering Split Point Tip, Tapered Tap Prevents Thread Damage from Over-Drilling, Countersink also Provided on Bit Beyond Back Taper
Construction
One-Piece Construction
Additional Information
Number of Pieces
6
Manufacturer Information
Manufacturers Part Number
DRT6C
Brand
LH DOTTIE
GTIN
00781002128700
UPC
781002128700
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Drill/Tap Kit
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Electrical
You must have an account to view stock levels

* All prices subject to change.