CH1010 - #10 Gauge Bright Galvanized Jack Chain

LH Dottie

  • $1.16 (Each)
  • $1.16 (Each)

  • $116.21 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CH1010
Manufacturer
LH Dottie
Manufacturer's Part Number
CH1010
Description
#10 Gauge Bright Galvanized Jack Chain
Jack Chain, #10 Size, 100 FT. Length, 0.135 In. Diameter, Steel Material, Zinc Plated Finish, 43 LB. Working Load Limit
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31151606 - Jack chains
UPC/GTIN
781002274759 / 00781002274759
Weight per unit
0.1495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Carton
$116.21 (Per 100)
Resources
Images
 
 
CH1010 - Small Image
 
CH1010 - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#10
Diameter
0.135
Length
100
Descriptions
Description
#10 GAUGE BRIGHT GALVANIZED JACK CHAIN
Long Description
Jack Chain, #10 Size, 100 ft. length, 0.135 in. diameter, Steel material, Zinc Plated Finish, 43 lb. working load limit
Special Features
Features: Used for Suspending Fixtures
Product Type
#10 Single Jack Chain Bright Galvanized
extra long description
DOTTIE CH1010 #10 Single Jack Chain
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CH1010
GTIN
00781002274759
UPC
781002274759
Taxonomies, Classifications, and Categories
Type
Jack Chain
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Trade Size
Trade Size
#10
Packaging
Weight per each
0.1495
Carton
100
Uses, Certifications, and Standards
Application
For Suspending Fixtures
You must have an account to view stock levels
These alternate items can be purchased instead of CH1010.
Jump To:

Similar Items

Similar items are close alternatives to CH1010, though they may not be 100% alike.

#10 Single Jack Chain Bright Galvanized 300' Pail
  • MFR Part #: CH10P
  • GTIN: 00781002274056
  • Manufacturer: LH DOTTIE
Cross Referenced

These items are similar to CH1010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH1010 LH Dottie 00781002274759
W-10 Madison Electric 00784297171406
299B Topaz 00751338125056

* All prices subject to change.

false