220 - 2'' X 100' Pipe Wrap (20 Mil)

LH Dottie

  • $22.63 (Each)
  • $22.63 (Each)

  • $543.12 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
220
Manufacturer
LH Dottie
Manufacturer's Part Number
220
Description
2'' X 100' Pipe Wrap (20 Mil)
Pipe Wrap, Polyvinyl Chloride Material, 100 FT. Length, 2 In. Width, 20 Mil. Thickness, Rubber Resin Backing Material
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Fasteners
UNSPSC
31201519 - Pipe or hose repair tape
UPC/GTIN
781002281450 / 00781002281450
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.63 (Each)
Carton
$543.12 (Per 24)
Resources
Images
 
 
220 - Small Image
 
220 - Large Image
Other Links
 
 
220 - Other
Features
Material
Polyvinyl Chloride
Material, Color, and Finish
Color
Matte Black Finish
Backing Material
Rubber Resin
Dimensions and Weight
Length
100
Width
2
Size
2 IN x 100 FT
Thickness
20
Descriptions
Description
2'' X 100' PIPE WRAP (20 MIL)
extra long description
DOTTIE 220 2 X 100' 20 MIL PIPE WRA
Product Type
2 X 100' 20 Mil Pipe Wrap Pipe Wrap 20 Mil
Long Description
Pipe Wrap, Polyvinyl Chloride material, 100 ft. length, 2 in. width, 20 mil. thickness, Rubber Resin backing material
Special Features
Features: Corrosion and Puncture Resistant, Abrasion Resistant, Provides Electrical Protection, A Low Lead Product, Surface Marked
Additional Information
Temperature Range
140 DEG F Maximum
adhesion strength
20
Tensile Strength
40
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002281450
UPC
781002281450
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Pipe Wrap
Packaging
Weight per each
2.25
Carton
24
Uses, Certifications, and Standards
Application
Pipe, Joints, Conduit and Couplings
standard
UPC
You must have an account to view stock levels

* All prices subject to change.