1814 - 7/8'' X 18'' Ship Auger Bit

LH Dottie

  • $46.50 (Each)
  • $46.50 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1814
Manufacturer
LH Dottie
Manufacturer's Part Number
1814
Description
7/8'' X 18'' Ship Auger Bit
Long Ship Anger Bit, 7/8 In. Bit Diameter, 7/16 In. Shank Diameter, Hex Shank Type
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
781002218142 / 00781002218142
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.50 (Each)
Resources
Images
 
 
1814 - Small Image
 
1814 - Large Image
Dimensions and Weight
Overall Length
18
Descriptions
Description
7/8'' X 18'' SHIP AUGER BIT
Product Type
7/8" Auger Bit ( Long )
extra long description
DOTTIE 1814 7/8" Auger Bit ( Long )
Long Description
Long Ship Anger Bit, 7/8 in. bit diameter, 7/16 in. shank diameter, Hex shank type
Special Features
Features: Heat Treated For Long Life, Self Feeding Screw Point, 2 Recesses Provided for Extensions
Additional Information
Shank Diameter
7/16
Shank Type
HEX
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
1814
GTIN
00781002218142
UPC
781002218142
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Long Ship Anger Bit
Packaging
Weight per each
1.27
Carton
1
Uses, Certifications, and Standards
Application
Wood Drilling
You must have an account to view stock levels
There were no add-on items found for 1814.

* All prices subject to change.