DIPA12V36WCL2B - 24V DC Plug In Adapter

Diode Led

  • $53.68 (Each)
  • $53.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DIPA12V36WCL2B
Manufacturer
Diode Led
Manufacturer's Part Number
DI-PA-12V36W-CL2-B
Description
24V DC Plug In Adapter
Plug-In Adapter - Class 2 Adapter, 12V 36W, Black
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
848333008450 / 00848333008450
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$53.68 (Each)
Resources
Images
 
 
DIPA12V36WCL2B - Small Image
 
DIPA12V36WCL2B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Transitional
Descriptions
Product Type
Plug-In Adapter
Description
24V DC PLUG IN ADAPTER
Long Description
Plug-In Adapter - Class 2 adapter, 12V 36W, Black
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-PA-12V36W-CL2-B
GTIN
00848333008450
UPC
848333008450
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fixture Accents/Parts
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat