25024016 - Galvanized Nipple

Phoenix

  • $109.61 (Each)
  • $109.61 (Each)

  • $10,961.01 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
25024016
Manufacturer
Phoenix
Manufacturer's Part Number
25024016
Description
Galvanized Nipple
Conduit Pipe 25024016 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172006751 / 00782172006751
Weight per unit
5.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.61 (Each)
Carton
$109.61 (Each)
Resources
Images
 
 
25024016 - Small Image
 
25024016 - Large Image
MSDS Sheets
 
 
25024016 - MSDS Sheet
Features
connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
8 Each
Descriptions
Long Description
Conduit Pipe 25024016 Phoenix Conduit Nipple, Steel, Galvanized, 8 IN Length, Trade Size: 4 IN, 4-1/2 IN Outside Diameter, Flexibility: Rigid, NPT, C/US UL Listed, CSA Certified, ANSI B1.20.1
Product Type
4 X 8 Cond Nip Gal
Description
GALVANIZED NIPPLE
Additional Information
outside diameter
51894
Manufacturer Information
sub brand
Phoenix
Brand
Conduit Pipe Products
Manufacturers Part Number
25024016
GTIN
00782172006751
UPC
782172006751
Taxonomies, Classifications, and Categories
Type
Conduit Nipple
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
798
Packaging
Weight per each
5.03
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
You must have an account to view stock levels

* All prices subject to change.