25024008 - Galvanized Nipple

Phoenix

  • $67.17 (Each)
  • $67.17 (Each)

  • $6,716.67 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
25024008
Manufacturer
Phoenix
Manufacturer's Part Number
25024008
Description
Galvanized Nipple
Conduit Pipe 25024008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 4 In, 4-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172006720 / 00782172006720
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.17 (Each)
Carton
$67.17 (Each)
Resources
Images
 
 
25024008 - Small Image
 
25024008 - Large Image
MSDS Sheets
 
 
25024008 - MSDS Sheet
Features
connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
798
Descriptions
Product Type
4 X 4 Cond Nip Gal
Description
GALVANIZED NIPPLE
Long Description
Conduit Pipe 25024008 Phoenix Conduit Nipple, Steel, Galvanized, 4 IN Length, Trade Size: 4 IN, 4-1/2 IN Outside Diameter, Flexibility: Rigid, NPT, C/US UL Listed, CSA Certified, ANSI B1.20.1
Additional Information
outside diameter
51894
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
25024008
sub brand
Phoenix
GTIN
00782172006720
UPC
782172006720
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Nipple
Trade Size
Trade Size
798
Packaging
Weight per each
1.94
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
You must have an account to view stock levels

* All prices subject to change.