25020505 - Galvanized Nipple

Phoenix

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
25020505
Manufacturer
Phoenix
Manufacturer's Part Number
25020505
Description
Galvanized Nipple
Standard:Csa, Ansi, Material:Galvanized Steel, End Connection Size:1/2IN NPT X 1/2IN NPT, Length: 2 1/2in
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172004047 / 00782172004047
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
25020505 - Small Image
 
25020505 - Large Image
MSDS Sheets
 
 
25020505 - MSDS Sheet
Features
connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
31531
Descriptions
Product Type
1/2 X 2 1/2IN Galvanized Steel Conduit Nipple
Description
GALVANIZED NIPPLE
Long Description
Standard:CSA, ANSI, Material:Galvanized Steel, End Connection Size:1/2IN NPT X 1/2IN NPT, Length: 2 1/2IN
Additional Information
outside diameter
0.84 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
25020505
sub brand
Phoenix
GTIN
00782172004047
UPC
782172004047
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Nipple
Trade Size
Trade Size
0.5 in
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
You must have an account to view stock levels
There were no add-on items found for 25020505.

* All prices subject to change.