X57SA - 1-1/2" Alu X FM7 Conduit Body

Eaton

  • $185.49 (Each)
  • $185.49 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
X57SA
Manufacturer
Eaton
Manufacturer's Part Number
X57 SA
Description
1-1/2" Alu X FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, X Shape, 1-1/2"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274364940 / 00782274364940
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.49 (Each)
Resources
Images
 
 
X57SA - Small Image
 
X57SA - Large Image
 
X57SA - Large Image
 
X57SA - Large Image
 
X57SA - Large Image
Attachments
 
 
X57SA - Specification Sheet
Tech Bulletins
 
 
X57SA - Tech Bulletin
Other Links
 
 
X57SA - Other
 
X57SA - Other
 
X57SA - Other
 
X57SA - Other
Features
connection
Threaded / Set Screw
Descriptions
Product Type
1 1/2 NPT Al X Form 7 CNDT Outlet Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1-1/2" ALU X FM7 CONDUIT BODY
extra long description
CRS-H X57 SA 1 1/2 NPT AL X FORM 7
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, X shape, 1-1/2"
Additional Information
dimensions
8.1900 IN X 2.5600 IN X 4.6300 IN
Manufacturer Information
Manufacturers Part Number
X57 SA
Brand
Eaton
GTIN
00782274364940
UPC
782274364940
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels
These alternate items can be purchased instead of X57SA.
Jump To:

Cross Referenced

These items are similar to X57SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X57SA Appleton Electric 781381606790
X55 Eaton Crouse-Hinds 00662277008600
X57SA Eaton Crouse-Hinds 00782274364940
X57SA Killark 00783936080628
X57SA O-Z Gedney 00781381606790
X57SA Thomas & Betts 00786210104485

* All prices subject to change.