TP569 - 1/2" Raised W/Ears

Eaton

  • $13.14 (Each)
  • $13.14 (Each)

  • $328.50 (Per 25)

  • $1,313.98 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TP569
Manufacturer
Eaton
Manufacturer's Part Number
TP569
Description
1/2" Raised W/Ears
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, Steel, 1/2" Raised, With Ears 2-3/4", 3.3 Cubic Inch Capacity
Slang Terms
2100 Box, 2100, 11B Box, 11B, 4 11/16" Box, 5" Box
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105698 / 00786189105698
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.14 (Each)
Carton
$13.14 (Each)
Standard Packaging
$328.50 (Per 25)
Resources
Images
 
 
TP569 - Small Image
 
TP569 - Large Image
Attachments
 
 
TP569 - Specification Sheet
Tech Bulletins
 
 
TP569 - Tech Bulletin
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Product Type
4 11/16 SQ 1/2 RSD 2 3/4 Ears CVR
Description
1/2" RAISED W/EARS
extra long description
THEP TP569 4 11/16 SQ 1/2 RSD 2 3/4
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Long Description
Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, Steel, 1/2" raised, with ears 2-3/4", 3.3 cubic inch capacity
Special Features
Open With 2-3/4 In Ear, Weight 36 Lb per 100
Also Known As...
2100 Box
2100
11B Box
11B
4 11/16" Box
5" Box
Additional Information
dimensions
4.6900 IN X 4.6900 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
TP569
Brand
Eaton
GTIN
00786189105698
UPC
786189105698
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square cover
Packaging
Weight per each
0.32
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP569.
Jump To:

Cross Referenced

These items are similar to TP569 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8488A Appleton Electric 00687855523030
TP569 Eaton Crouse-Hinds 00786189105698
829 Raco 00050169008294
601C Thomas & Betts n/a
72C312 Thomas & Betts 00785991144956
8488A O-Z Gedney n/a
72C3 Garvin Industries 00785592722034

* All prices subject to change.