TP542 - 4SQ 2G Tile Ring

Eaton

  • $20.82 (Each)
  • $20.82 (Each)

  • $208.17 (Per 10)

  • $2,081.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP542
Manufacturer
Eaton
Manufacturer's Part Number
TP542
Description
4SQ 2G Tile Ring
Eaton Crouse-Hinds Series Tile Wall Square Cover, 4", Raised Surface, Two Device, Steel, 2" Raised , 20.8 Cubic Inch Capacity
Slang Terms
11B, 4 11/16" Box, 5" Box, 2100 Box, 2100, 11B Box
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105421 / 00786189105421
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.82 (Each)
Carton
$20.82 (Each)
Standard Packaging
$208.17 (Per 10)
Resources
Images
 
 
TP542 - Small Image
 
TP542 - Large Image
Attachments
 
 
TP542 - Specification Sheet
Tech Bulletins
 
 
TP542 - Tech Bulletin
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Description
4SQ 2G TILE RING
Product Type
4 SQ Box 2 RSD 2 Device Tile Wall CVR
extra long description
THEP TP542 4 SQ BOX 2 RSD 2 DEVICE
Long Description
Eaton Crouse-Hinds series Tile Wall Square Cover, 4", Raised surface, two device, Steel, 2" raised , 20.8 cubic inch capacity
Special Features
Two Device, Weight 66 Lb per 100
Also Known As...
11B
4 11/16" Box
5" Box
2100 Box
2100
11B Box
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP542
GTIN
00786189105421
UPC
786189105421
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Tile wall square cover
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP542.
Jump To:

Cross Referenced

These items are similar to TP542 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
847-200 Appleton Electric 00687855768806
232 Eaton B-Line 00718205060018
TP542 Eaton Crouse-Hinds 00786189105421
52C25 Garvin Industries 00785592981936
52C25SQ Garvin Industries 00785592115942
11276 Mulberry 00095327112765
42200 Orbit Industries 00835243000186
796 Raco 00050169007969
408-G Thomas & Betts n/a
52C54-2 Thomas & Betts 00785991140606
408G Thomas & Betts n/a
52-C-54-2 Thomas & Betts Conduit n/a
Z535 Unity Manufacturing 00091617105424

* All prices subject to change.