TP320 - TP320

Eaton

  • $17.88 (Each)
  • $17.88 (Each)

  • $447.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP320
Manufacturer
Eaton
Manufacturer's Part Number
TP320
Description
TP320
Eaton Crouse-Hinds Series Octagon Outlet Box, (1) 1/2", 4", S, Set 1/2", 4, NM Clamps, 2-1/8", Steel, (1) 1/2", Fixture Rated, 21.5 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189103205 / 00786189103205
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.88 (Each)
Standard Packaging
$447.00 (Per 25)
Resources
Images
 
 
TP320 - Small Image
 
TP320 - Large Image
Attachments
 
 
TP320 - Specification Sheet
Tech Bulletins
 
 
TP320 - Tech Bulletin
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/8
Height
4
Width
4
Descriptions
Description
TP320
Product Type
4 Oct NM Cable Outlet Box S Set 1/2 BRKT
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP320 4 OCT NM CABLE OUTLET BO
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (1) 1/2", 4", S, set 1/2", 4, NM clamps, 2-1/8", Steel, (1) 1/2", Fixture rated, 21.5 cubic inch capacity
Construction
Drawn
Special Features
Fixture Rated
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 2.1300 IN
Cable Entry
KO
Knockouts
true
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP320
GTIN
00786189103205
UPC
786189103205
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight per each
0.87
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
1/2 In S Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP320.
Jump To:

Cross Referenced

These items are similar to TP320 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP320 Eaton Crouse-Hinds 00786189103205
54171-FR Garvin Industries n/a
177 Raco 00050169001776
54171-AV Thomas & Betts n/a

* All prices subject to change.

false