TMCX1002 - 1" Cable Gland

Eaton

  • $455.14 (Each)
  • $455.14 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TMCX1002
Manufacturer
Eaton
Manufacturer's Part Number
TMCX100 2
Description
1" Cable Gland
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, TSC Compound, Cable Range:0.87-1.39", Cable Sealing:2 (M), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1" NPT
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662276298170 / 00662276298170
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$455.14 (Each)
Resources
Images
 
 
TMCX1002 - Small Image
 
TMCX1002 - Large Image
Attachments
 
 
TMCX1002 - Specification Sheet
Brochures
 
 
TMCX1002 - Brochure
Tech Bulletins
 
 
TMCX1002 - Tech Bulletin
Other Links
 
 
TMCX1002 - Other
 
TMCX1002 - Other
Features
connection
Cable OD 0.87 to 1.39 inch
Material, Color, and Finish
Color
Natural with red union nut
Finish
Untreated
Dimensions and Weight
Size
1" NPT, Size 2
Descriptions
Description
1" CABLE GLAND
Product Type
Barr Gland 1 NPT SZ2 Alu TSC
extra long description
CRS-H TMCX100 2 BARR GLAND 1 NPT S
Features
TMCX II explosionproof cable glands from Eaton Crouse-Hinds Division are used to terminate armoured barrier, non-armoured barrier and TECK armoured cable in hazardous locations. Its unique design features, coupled with our fast curing Chico LiquidSeal compound, make the TMCX II the easiest and safest solution available.
Long Description
Eaton Crouse-Hinds series Terminator II TMCX cable gland,TSC compound,Cable Range:0.87-1.39",Cable Sealing:2 (M),Metal-cladcorrugated armoured,TECK armoured,armoured barrier and tray cable,Armoured gland, Aluminum, 1" NPT
Special Features
2 Piece Union Design
Additional Information
dimensions
4.3800 IN X 2.5600 IN X 2.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX100 2
GTIN
00662276298170
UPC
662276298170
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
1.1499
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 Degrees C
Mounting
1 inch NPT
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
You must have an account to view stock levels
There were no add-on items found for TMCX1002.

* All prices subject to change.