TMCX1001L - Barr Gland 1 NPT SZ1 Alu

Eaton

  • $476.43 (Each)
  • $476.43 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TMCX1001L
Manufacturer
Eaton
Manufacturer's Part Number
TMCX100 1 L
Description
Barr Gland 1 NPT SZ1 Alu
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, Liquid Compound, Cable Range:0.65-1.18", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1" NPT
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662276303706 / 00662276303706
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$476.43 (Each)
Resources
Images
 
 
TMCX1001L - Small Image
 
TMCX1001L - Large Image
Attachments
 
 
TMCX1001L - Specification Sheet
Brochures
 
 
TMCX1001L - Brochure
Tech Bulletins
 
 
TMCX1001L - Tech Bulletin
Other Links
 
 
TMCX1001L - Other
 
TMCX1001L - Other
Features
connection
Cable OD 0.65 to 1.18 inch
Material, Color, and Finish
Color
Natural with red union nut
Finish
Untreated
Dimensions and Weight
Size
1" NPT, Size 1
Descriptions
Product Type
Barr Gland 1 NPT SZ1 Alu Liq
Features
TMCX II explosionproof cable glands from Eaton Crouse-Hinds Division are used to terminate armoured barrier, non-armoured barrier and TECK armoured cable in hazardous locations. Its unique design features, coupled with our fast curing Chico LiquidSeal compound, make the TMCX II the easiest and safest solution available.
extra long description
CRS-H TMCX100 1 L BARR GLAND 1 NPT
Description
BARR GLAND 1 NPT SZ1 ALU
Long Description
Eaton Crouse-Hinds series Terminator II TMCX cable gland,Liquid compound,Cable Range:0.65-1.18",Cable Sealing:1 (S),Metal-cladcorrugated armoured,TECK armoured,armoured barrier and tray cable,Armoured gland, Aluminum, 1" NPT
Special Features
2 Piece Union Design
Additional Information
dimensions
4.2600 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
TMCX100 1 L
Brand
Eaton
GTIN
00662276303706
UPC
662276303706
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 Degrees C
Mounting
1 inch NPT
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL and cUL Class 1, Div 1 (ABCD) Class 2 (EFG)
You must have an account to view stock levels

* All prices subject to change.