TMC165 - 1/2" Cord Grips

Eaton Crouse-Hinds Series

  • $58.70 (Each)
  • $58.70 (Each)

  • $293.50 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
TMC165
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
TMC165
Description
1/2" Cord Grips
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.375 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.27 LB/Ea
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414546 / 00782274414546
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.70 (Each)
Carton
$293.50 (Per 5)
Resources
Images
 
 
TMC165 - Small Image
 
TMC165 - Large Image
 
TMC165 - Large Image
 
TMC165 - Large Image
Specifications Sheets
 
 
TMC165 - Specification Sheet
Attachments
 
 
TMC165 - Specification Sheet
Brochures
 
 
TMC165 - Brochure
Other Links
 
 
TMC165 - Other
 
TMC165 - Other
Features
Material
Aluminum
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Eaton Crouse-Hinds
material composition
Ind Facilities & Factories - Facility: Power Distribution and Control
Finish
Nickel
Dimensions and Weight
Size
1/2 in
Length
2.375 in (Gland)
Descriptions
Description
1/2" CORD GRIPS
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 1/2 in Size, 2.375 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.27 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 1/2 in, 2.375 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
extra long description
CRS-H TMC165 1/2 AL FT MC CAB ARMOR
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
for use with
Metal-Clad Cable
Standards Met
UL Listed E36379;CSA Certified File LR291
package quantity
5 CT
dimensions
3.1300 IN X 1.3800 IN X 1.3800 IN
Cord Type
Eaton Crouse-Hinds
Reflector Type
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMC165
sub brand
Eaton Crouse-Hinds
GTIN
00782274414546
UPC
782274414546
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.27 lb/EA
Weight per each
0.26
Carton
5
Uses, Certifications, and Standards
Application
General Purpose;Wet Location
Temperature Rating
-25 To 60 Deg C
Enclosure
IP56
You must have an account to view stock levels
These alternate items can be purchased instead of TMC165.
Jump To:

Similar Items

Similar items are close alternatives to TMC165, though they may not be 100% alike.

Eaton Crouse-Hinds Series CGFP Cable Gland, Non-Armoured and Tray Cable, Non-Arm...
  • Our Part #: TMC30500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGFP194
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($434.90)
TMC30500 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$86.98

Each

QTY:
Each
Add
1/2" Cable Gland (064-.86)
  • Our Part #: TMC30501
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TMC3-050-1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($547.35)
TMC30501 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.47

Each

QTY:
Each
Add
Mighty-Seal 1/2" PVC Jacketed MC/Teck Cable Connector
  • Our Part #: 596DC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 596-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 15 ($263.66) · 60 ($1,054.62)
596DC2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.58

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMC165 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JAG6505 Adalet 78106341965
JAG7505 Adalet 78106341968
TMC2050075A Appleton Electric 00781381300681
596DC2 Bridgeport Fittings 00781747155962
TECK0502 Eaton Crouse-Hinds 00782274116662
TMC165 Eaton Crouse-Hinds 00782274414546
2-050-020 Thomas & Betts 00786210825014
2-050-030 Thomas & Betts 00786210825021
ST050-462 Thomas & Betts 00786210712826
ST050-464 Thomas & Betts 00786210712833
ST050462 Thomas & Betts 78621071282
ST050464 Thomas & Betts 78621071283
STE050 Thomas & Betts 00786210822570

* All prices subject to change.