T100MCG - 1" T Cover & Gasket

Eaton

  • $46.97 (Each)
  • $46.97 (Each)

  • $469.68 (Per 10)

  • $4,696.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
T100MCG
Manufacturer
Eaton
Manufacturer's Part Number
T100M CG
Description
1" T Cover & Gasket
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, T Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 1"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002677 / 00662277002677
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.97 (Each)
Carton
$46.97 (Each)
Standard Packaging
$469.68 (Per 10)
Resources
Images
 
 
T100MCG - Small Image
 
T100MCG - Large Image
Attachments
 
 
T100MCG - Specification Sheet
Tech Bulletins
 
 
T100MCG - Tech Bulletin
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Height
1.80
Width
2.65
Length
7.05
Descriptions
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
1" T COVER & GASKET
Product Type
1 Form 5 T Cond Body CVR GSK Malleable
extra long description
CRS-H T100M CG 1 FORM 5 T COND BODY
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, T shape, SnapPack pre-assembled body and integral gasket cover, 1"
Special Features
With Cover and Neoprene Gasket
Additional Information
dimensions
7.0500 IN X 1.8000 IN X 2.6500 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
T100M CG
GTIN
00662277002677
UPC
662277002677
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
2.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
standard
UL 514B, CSA C22.2, CUL
You must have an account to view stock levels
These alternate items can be purchased instead of T100MCG.
Jump To:

Cross Referenced

These items are similar to T100MCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T100M CG Eaton Crouse-Hinds 00662277002677
T100 O-Z Gedney 00783126517408

* All prices subject to change.