REC32 - Rec32

Eaton

  • $45.29 (Each)
  • $45.29 (Each)

  • $452.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
REC32
Manufacturer
Eaton
Manufacturer's Part Number
REC32
Description
Rec32
Eaton Crouse-Hinds Series Rec Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 3/4" NPT, Steel
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274592800 / 00782274592800
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.29 (Each)
Standard Packaging
$452.90 (Per 10)
Resources
Images
 
 
REC32 - Small Image
 
REC32 - Large Image
 
REC32 - Large Image
Attachments
 
 
REC32 - Specification Sheet
Tech Bulletins
 
 
REC32 - Tech Bulletin
Other Links
 
 
REC32 - Other
Features
connection
Female Threaded
Descriptions
Description
REC32
Product Type
1 LRG 3/4 SM Reducing Adpt
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H REC32 1 LRG 3/4 SM REDUCING A
Long Description
Eaton Crouse-Hinds series REC reducer, Rigid/IMC, End 1: 1" NPT, End 2: 3/4" NPT, Steel
Additional Information
dimensions
1.5600 IN X 1.9400 IN X 1.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
REC32
GTIN
00782274592800
UPC
782274592800
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group A B, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
You must have an account to view stock levels
These alternate items can be purchased instead of REC32.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of REC32.

Eaton Crouse-Hinds Series Rec Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 3/4" NPT...
  • Our Part #: 227459280
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: REC32
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($45.29) ·
227459280 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to REC32 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR10075 Appleton Electric 00781381758314
REC32 Eaton Crouse-Hinds 00782274592800
REC32SA Eaton Crouse-Hinds 00782274747170
REC-1007S O-Z Gedney 00783126470024
REC32TB Thomas & Betts 00786210058641
There were no add-on items found for REC32.

* All prices subject to change.

false