RAC300HD - 3" 90D Galv CLMP

Eaton

  • $15.04 (Each)
  • $15.04 (Each)

  • $150.37 (Per 10)

  • $1,503.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RAC300HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC300HD
Description
3" 90D Galv CLMP
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 3"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255075 / 00784564255075
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.04 (Each)
Carton
$150.37 (Per 10)
Resources
Images
 
 
RAC300HD - Small Image
 
RAC300HD - Large Image
Attachments
 
 
RAC300HD - Specification Sheet
Tech Bulletins
 
 
RAC300HD - Tech Bulletin
Features
Material
Malleable Iron
Descriptions
Description
3" 90D GALV CLMP
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 3"
Special Features
Load Capacity 165 Lb, Weight 107 Lb per 100
Product Type
3 RT Ang Cond CLMP Galv
extra long description
MIDWEST RAC300HD 3 RT ANG COND CLMP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Additional Information
dimensions
5.3800 IN X 5.0300 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
RAC300HD
Brand
Eaton
GTIN
00784564255075
UPC
784564255075
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right angle type conduit clamp
Packaging
Weight per each
1.07
Carton
10
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of RAC300HD.
Jump To:

Cross Referenced

These items are similar to RAC300HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-300RA Appleton Electric 00781381288385
968 Bridgeport Fittings 00781747009685
RAC300HD Eaton Crouse-Hinds 00784564255075
RA300 Garvin Industries 00785592409287
RACC300 Killark 00783936391120
348 Madison Electric 00784297005268
UBC-300G O-Z Gedney 00783126546347
2362RC Raco 00050169986271
RA-3 Robroy Industries n/a
RA300 Sepco 00785994743002
RC3HDG Thomas & Betts 00785991920857
RC3 Thomas & Betts 00785991503265
RCS-3 Thomas & Betts Conduit n/a
1558HDG Topaz 00751338865860
1558 Topaz 00751338520097

* All prices subject to change.