LT400G - 4" LT Conn Ground 3/0

Eaton

  • $306.55 (Each)
  • $306.55 (Each)

  • $30,654.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT400G
Manufacturer
Eaton
Manufacturer's Part Number
LT400G
Description
4" LT Conn Ground 3/0
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #3/0-6 Awg Lug Size, Malleable Iron, 4"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260109 / 00784564260109
Weight per unit
8.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.55 (Each)
Carton
$306.55 (Each)
Resources
Images
 
 
LT400G - Small Image
 
LT400G - Large Image
Tech Bulletins
 
 
LT400G - Tech Bulletin
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
4 LT Conn GRND 3/0
Description
4" LT CONN GROUND 3/0
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT400G 4 LT CONN GRND 3/0
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Non-insulated, #3/0-6 AWG lug size, Malleable iron, 4"
Special Features
With 6 To 3/0 AWG Aluminum Grounding Lug
Additional Information
dimensions
4.0000 IN X 5.7500 IN X 5.7500 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT400G
GTIN
00784564260109
UPC
784564260109
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
4 in
Packaging
Weight per each
8.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of LT400G.
Jump To:

Cross Referenced

These items are similar to LT400G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LT400G Eaton Crouse-Hinds 00784564260109
4Q-400L O-Z Gedney 00783126618068
5240GR Thomas & Betts 00786210896137
There were no add-on items found for LT400G.

* All prices subject to change.