LT25045G - 2-1/2" 45D Al LT Conn, #1/0-8AWG GRND Lug

Eaton

  • $361.61 (Each)
  • $361.61 (Each)

  • $36,161.16 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LT25045G
Manufacturer
Eaton
Manufacturer's Part Number
LT25045G
Description
2-1/2" 45D Al LT Conn, #1/0-8AWG GRND Lug
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 2-1/2"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260277 / 00784564260277
Weight per unit
5.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$361.61 (Each)
Carton
$361.61 (Each)
Resources
Images
 
 
LT25045G - Small Image
 
LT25045G - Large Image
Attachments
 
 
LT25045G - Specification Sheet
Tech Bulletins
 
 
LT25045G - Tech Bulletin
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
2-1/2" 45D AL LT CONN, #1/0-8AWG GRND LUG
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Product Type
2 1/2 LT 45 Degree Conn Ground Lug
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Aluminum ground lug, Non-insulated, #1/0-8 AWG lug size, Malleable iron, 2-1/2"
Special Features
With 8 To 1/0 AWG Aluminum Grounding Lug
extra long description
MIDWEST LT25045G 2 1/2 LT 45 DEGREE
Additional Information
dimensions
8.3100 IN X 4.0000 IN X 8.3100 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT25045G
GTIN
00784564260277
UPC
784564260277
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 1/2 in
Packaging
Weight per each
5.82
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.36
You must have an account to view stock levels
These alternate items can be purchased instead of LT25045G.
Jump To:

Cross Referenced

These items are similar to LT25045G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR25045GL American Fittings 00662364390588
LT25045G Eaton Crouse-Hinds 00784564260277
4Q-4250L O-Z Gedney 00783126619874
5248GR Thomas & Betts 00786210896168

* All prices subject to change.