LCC010 - 4" Cbltry Clamp

Eaton

  • $564.96 (Each)
  • $564.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LCC010
Manufacturer
Eaton
Manufacturer's Part Number
LCC010
Description
4" Cbltry Clamp
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 4", For Use With Outside Rail Tray
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128726 / 00782274128726
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$564.96 (Each)
Resources
Images
 
 
LCC010 - Small Image
 
LCC010 - Large Image
 
LCC010 - Large Image
 
LCC010 - Large Image
Attachments
 
 
LCC010 - Specification Sheet
Tech Bulletins
 
 
LCC010 - Tech Bulletin
Other Links
 
 
LCC010 - Other
 
LCC010 - Other
 
LCC010 - Other
Features
Material
Cast Iron
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Dimensions and Weight
Width
3-3/4 In
Height
7-13/16 in
Descriptions
Description
4" CBLTRY CLAMP
Product Type
4 Cab Tray CNDT Clamp - Outside Rail
extra long description
CRS-H LCC010 4 CAB TRAY CNDT CLAMP
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
Long Description
Eaton Crouse-Hinds series LCC cable tray conduit clamp, Cast iron, 4", For use with outside rail tray
Additional Information
dimensions
3.7500 IN X 3.7500 IN X 7.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LCC010
GTIN
00782274128726
UPC
782274128726
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Trade Size
Trade Size
4 in
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 467
You must have an account to view stock levels
These alternate items can be purchased instead of LCC010.
Jump To:

Cross Referenced

These items are similar to LCC010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TCC350400G Appleton Electric 00781381621342
LCC010 Eaton Crouse-Hinds 00782274128726
LCC9 Eaton Crouse-Hinds 00782274128719
CTC350 O-Z Gedney 00783126099829
CTC400 O-Z Gedney 00783126099850

* All prices subject to change.