LB17WC&G - 1/2" LB W/C&G

Eaton

  • $35.54 (Each)
  • $35.54 (Each)

Availability: Call for Availability

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the LB17WC&G Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 170 1/2" STL FM7 Cond Body CVR 23 / 5,268 $8.21
1 GASK571 1/2 FM7 GSKT 525 / 11,740 $288.60
1 LB17 1/2" LB FM7 Conduit Body 0 / 1,823 $27.09
Quick Specs
Catalog Number
LB17WC&G
Manufacturer
Eaton
Manufacturer's Part Number
BUSH915
Description
1/2" LB W/C&G
Eaton Crouse-Hinds Series CGB Cable Gland Bushing, Neoprene, 80°C, 1-1/4", 1-1/2", 2" or 2-1/2" NPT
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274111407 / 00782274111407
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.54 (Each)
Resources
Images
 
 
LB17WC&G - Small Image
 
LB17WC&G - Large Image
Attachments
 
 
LB17WC&G - Specification Sheet
Brochures
 
 
LB17WC&G - Brochure
Tech Bulletins
 
 
LB17WC&G - Tech Bulletin
Other Links
 
 
LB17WC&G - Other
 
LB17WC&G - Other
Features
Material
Neoprene Rubber
connection
Threaded
Descriptions
Product Type
Bushing
Description
1/2" LB W/C&G
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H BUSH915 BUSHING
Long Description
Eaton Crouse-Hinds series CGB cable gland bushing, Neoprene, 80°C, 1-1/4", 1-1/2", 2" or 2-1/2" NPT
Special Features
For Cord Range 1.625 To 1.875 In
Additional Information
Assembly/Kit
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BUSH915
GTIN
00782274111407
UPC
782274111407
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Cable gland bushing
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of LB17WC&G.
Jump To:

Cross Referenced

These items are similar to LB17WC&G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGG424 Appleton Electric 00781381396417
BUSH915 Eaton Crouse-Hinds 00782274111407

* All prices subject to change.