K350S - 3-1/2" & 4" Mall FM5 Conduit Body CVR

Eaton

  • $28.35 (Each)
  • $28.35 (Each)

  • $141.73 (Per 5)

  • $2,834.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
K350S
Manufacturer
Eaton
Manufacturer's Part Number
K350S
Description
3-1/2" & 4" Mall FM5 Conduit Body CVR
Cover, Form 5 Body Type, 3-1/2 In;4 In Trade Size, Screw On, 280 LB/100
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756493 / 00782274756493
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.35 (Each)
Carton
$141.73 (Per 5)
Resources
Images
 
 
K350S - Small Image
 
K350S - Large Image
Attachments
 
 
K350S - Specification Sheet
Brochures
 
 
K350S - Brochure
Tech Bulletins
 
 
K350S - Tech Bulletin
Other Links
 
 
K350S - Other
Dimensions and Weight
Hub Size
3-1/2 In, 4 In
Descriptions
Product Type
Cover
Long Description
Cover, Form 5 Body Type, 3-1/2 in;4 in Trade Size, Screw On, 280 lb/100
Short Description
Cover, 3-1/2 in;4 in, Form 5 Body, Steel
Special Features
Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated
extra long description
CRS-H K350S 3 1/2 AND 4 FORM 5 SHEE
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
3-1/2" & 4" MALL FM5 CONDUIT BODY CVR
Additional Information
body type
Form 5
includes
Stainless Steel Screw;Nylon Washers and Gasket
Mounting Type
Screw On
for use with
Conduit Outlet Body
Standards Met
UL 514B Listed;cUL Listed;CSA Certified C22.2
package quantity
5 CT
Form
Form 5
dimensions
14.8800 IN X 5.6300 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
K350S
GTIN
00782274756493
UPC
782274756493
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
3-1/2 in;4 in
Packaging
Weight
280 lb/100
Weight per each
1.45
Carton
5
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of K350S.
Jump To:

Similar Items

Similar items are close alternatives to K350S, though they may not be 100% alike.

Blank Cover, Form 7 Body Type, 3-1/2 to 4 In Trade Size, Wedge Nut, 1.33 LB/Ea
  • Our Part #: 970
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 970
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($315.40)
970 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$63.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K350S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
970 Appleton Electric 00781381507493
SC-69 Bridgeport Fittings 00781747066695
K350S Eaton Crouse-Hinds 00782274756493
SC350/400 LH Dottie n/a
DOM-350400 Garvin Industries n/a
59240B Halex n/a
OL90M Killark n/a
BS-350S O-Z Gedney 00783126060652
BS350S O-Z Gedney 00783126060652
SC-350 Producto Electric Corp. n/a
K350S Thomas & Betts 00786210961040
970S Thomas & Betts 00786210985985
K350S Thomas & Betts Conduit n/a
579S Topaz 00751338155800

* All prices subject to change.