GUAC16SA - 1/2" Guac Cond Outlet Box

Eaton

  • $161.47 (Each)
  • $161.47 (Each)

  • $322.94 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GUAC16SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAC16 SA
Description
1/2" Guac Cond Outlet Box
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, C Shape, 1/2"
Slang Terms

Categories
Unilets) - Alum
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100319 / 00782274100319
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.47 (Each)
Standard Packaging
$322.94 (Per 2)
Resources
Images
 
 
GUAC16SA - Small Image
 
GUAC16SA - Large Image
 
GUAC16SA - Large Image
Attachments
 
 
GUAC16SA - Specification Sheet
Tech Bulletins
 
 
GUAC16SA - Tech Bulletin
Other Links
 
 
GUAC16SA - Other
 
GUAC16SA - Other
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2" GUAC COND OUTLET BOX
Product Type
1/2 Al Outl BX 3 CVR THRD Rigid/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAC16 SA 1/2 AL OUTL BX 3 CV
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, C shape, 1/2"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3 In
Additional Information
dimensions
5.2500 IN X 2.0000 IN X 3.5000 IN
Cable Entry
Feed Through
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAC16 SA
GTIN
00782274100319
UPC
782274100319
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.15
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of GUAC16SA.
Jump To:

Cross Referenced

These items are similar to GUAC16SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XJAC-26 Adalet 00781063162408
XJAC26 Adalet 78106316240
GRC50-A Appleton Electric 00781381436656
GRC50A Appleton Electric 00781381221870
GRC0443 Bridgeport Fittings 78174781023
GUAC14SA Eaton Crouse-Hinds 00782274021119
GUAC16-SA Eaton Crouse-Hinds 00782274100319
GUAC16SA Eaton Crouse-Hinds 78227410031
GECCT-1 Killark 00783936210025
GEMC1 Killark 00783936210186
GECCT1 Killark 78393621002
GUAC-50A O-Z Gedney 00783126056464
GUAC50A O-Z Gedney 78312605646
GAC1 Thomas & Betts 00042269450103

* All prices subject to change.