EVMP3 - Socket Adapter

Eaton Crouse-Hinds Series

  • $590.50 (Each)
  • $590.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EVMP3
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EVMP3
Description
Socket Adapter
Appleton AAP75|Appleton CAP100|Appleton Cap-100|Crouse EVA2|Crouse EVSP3|Killark EZA3|Raco Hleza3
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
782274507705 / 00782274507705
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$590.50 (Each)
Resources
Images
 
 
EVMP3 - Large Image
 
EVMP3 - Large Image
 
EVMP3 - Small Image
 
EVMP3 - Large Image
Attachments
 
 
EVMP3 - Specification Sheet
Brochures
 
 
EVMP3 - Brochure
Other Links
 
 
EVMP3 - Other
 
EVMP3 - Other
Features
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Features
Hazard-Gard EVLP low profile explosionproof HID light fixtures from Eaton's Crouse-Hinds Division provide a compact design that's ideal for lighting applications in hazardous areas where low mounting restrictions are a concern. Available in 70W through 250W, the EVLP HID is approved for use in Class I, Division 1 and Zone 1 locations, as well as Class II locations. A lightweight copper-free aluminum housing with powdered epoxy finish provides a NEMA 4X rating, making the EVLP suitable for outdoor, hose d
Description
SOCKET ADAPTER
Product Type
1 In Pendant Evm Series MTG Module
extra long description
CRS-H EVMP3 1 IN PENDANT EVM SERIES
Long Description
Appleton AAP75|Appleton CAP100|Appleton CAP-100|Crouse EVA2|Crouse EVSP3|Killark EZA3|Raco HLEZA3
Special Features
1" Pendant mount for Hazardgard HID, LED and Incandescent Light Fixtures
Additional Information
dimensions
6.6300 IN X 5.1300 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EVMP3
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274507705
UPC
782274507705
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Mounting module
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL, cUL
You must have an account to view stock levels
These alternate items can be purchased instead of EVMP3.
Jump To:

Cross Referenced

These items are similar to EVMP3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AAP75 Appleton Electric 00781381113250
CAP-100 Appleton Electric 00781381511681
EVA2 Eaton Crouse-Hinds 00782274324135
EVMP3 Eaton Crouse-Hinds 00782274507705
EVSP3 Eaton Crouse-Hinds 00662276035935
EZA3 Killark 00783936141930
HLEZA3 Raco n/a
XP2 Thomas & Betts 00786607022460
XP3 Thomas & Betts 00786607022477
There were no add-on items found for EVMP3.

* All prices subject to change.