E10162314 - Red M-FM-FM T Conn

Eaton

  • $256.05 (Each)
  • $256.05 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E10162314
Manufacturer
Eaton
Manufacturer's Part Number
E1016-2314
Description
Red M-FM-FM T Conn
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Three Way "T" Connector, Up to 400A Continuous, Red, Male/Female/Female, Thermoplastic Elastomer (Tpe), Tapping, Lay Down, 600 Vac/DC
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275129796 / 00662275129796
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.05 (Each)
Resources
Images
 
 
E10162314 - Small Image
 
E10162314 - Large Image
 
E10162314 - Large Image
 
E10162314 - Large Image
Attachments
 
 
E10162314 - Specification Sheet
Brochures
 
 
E10162314 - Brochure
Other Links
 
 
E10162314 - Other
 
E10162314 - Other
 
E10162314 - Other
 
E10162314 - Other
Features
Poles
1
Wire Size
2 To 4/0 AWG
amperage rating
400
Voltage Rating
600 VAC/VDC
connection
Connectors
Dimensions and Weight
Size
1.50 in Diamater X 3.88 in Length
Descriptions
extra long description
CRS-H E1016-2314 E1016 MFF TAP TEE
Description
RED M-FM-FM T CONN
Product Type
E1016 MFF Tap Tee RD
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 three way "T" connector, Up to 400A continuous, Red, Male/female/female, Thermoplastic elastomer (TPE), Tapping, Lay down, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
5.0000 IN X 1.5000 IN X 3.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-2314
GTIN
00662275129796
UPC
662275129796
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Three way "T" connector
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of E10162314.
Jump To:

Cross Referenced

These items are similar to E10162314 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E10162314 Eaton Crouse-Hinds 00662275129796
HBL300MR Hubbell Wiring Device-Kellems 00783585113036
HBLTR Hubbell Wiring Device-Kellems 00783585174174
16A22R Leviton 00078477022436
16D21R Leviton 00078477988053
There were no add-on items found for E10162314.

* All prices subject to change.