CGB394 - 1" Dia Male Cord Grip (.375-.500)

Eaton

  • $21.95 (Each)
  • $21.95 (Each)

  • $219.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CGB394
Manufacturer
Eaton
Manufacturer's Part Number
CGB394
Description
1" Dia Male Cord Grip (.375-.500)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 In Cable/Cord Size, 2.063 In Length, 1.55 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.35 LB
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274133805 / 00782274133805
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.95 (Each)
Standard Packaging
$219.50 (Per 10)
Resources
Images
 
 
CGB394 - Small Image
 
CGB394 - Large Image
Attachments
 
 
CGB394 - Specification Sheet
Brochures
 
 
CGB394 - Brochure
Tech Bulletins
 
 
CGB394 - Tech Bulletin
Other Links
 
 
CGB394 - Other
 
CGB394 - Other
Features
Material
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
2.063 in
Diameter
1.55 in
Size
1 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 in Cable/Cord Size, 2.063 in Length, 1.55 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.35 lb
Short Description
3/4" Cord Gland .750-.875 DIA MALE CORD GRIP
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Description
1" DIA MALE CORD GRIP (.375-.500)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB394 1 NPT MALE CORD/CAB FT
Additional Information
Cable/Cord Size
0.375 to 0.5 in
Enclosure Type
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;10 PK
dimensions
2.0000 IN X 1.5500 IN X 1.5500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB394
Model
CGB
GTIN
00782274133805
UPC
782274133805
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
You must have an account to view stock levels
These alternate items can be purchased instead of CGB394.
Jump To:

Similar Items

Similar items are close alternatives to CGB394, though they may not be 100% alike.

1" .375-.750 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG100K
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG-100K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 15 ($149.70)
CG100K - American Fittings Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB394 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG100B560 American Fittings 00662364500307
CG37100S Appleton Electric 00781381449427
77222 Bridgeport Fittings n/a
CG772560 Bridgeport Fittings 00781747277213
CGB394 Eaton Crouse-Hinds 00782274133805
MCG100B560 Madison Electric 00784297540011
SR1005 O-Z Gedney n/a
SR75500 O-Z Gedney 00783126506617
SR1004 O-Z Gedney n/a
2542 Thomas & Betts 00786210025421

* All prices subject to change.