CGB295SA - 3/4" Alu Dia Male Cord Grip (.500-.625)

Eaton

  • $22.70 (Each)
  • $22.70 (Each)

  • $567.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CGB295SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB295 SA
Description
3/4" Alu Dia Male Cord Grip (.500-.625)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.500-0.625", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 3/4" NPT
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100760 / 00782274100760
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.70 (Each)
Standard Packaging
$567.50 (Per 25)
Resources
Images
 
 
CGB295SA - Small Image
 
CGB295SA - Large Image
Attachments
 
 
CGB295SA - Specification Sheet
Brochures
 
 
CGB295SA - Brochure
Tech Bulletins
 
 
CGB295SA - Tech Bulletin
Other Links
 
 
CGB295SA - Other
 
CGB295SA - Other
Features
connection
Male NPT
Material
Steel Body and Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 NPT Male Al Cord/Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
3/4" ALU DIA MALE CORD GRIP (.500-.625)
extra long description
CRS-H CGB295 SA 3/4 NPT MALE AL COR
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.500-0.625", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 3/4" NPT
Special Features
Non-Armored Gland, Cord Size 0.500 To 0.625 In
Additional Information
dimensions
2.0000 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB295 SA
GTIN
00782274100760
UPC
782274100760
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US), CUL
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with CGB295SA.
Jump To:

Accessories

These accessories can make CGB295SA more useful, versatile, or visually appealing.

Locknut, 3/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The ...
  • Our Part #: 102S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 102-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($44.00) · 1,000 ($440.00) ·
102S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$44.00

Per 100

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement CGB295SA, providing enhanced or expanded functionality.

Locknut, 3/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The ...
  • Our Part #: 102S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 102-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($44.00) · 1,000 ($440.00) ·
102S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$44.00

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds