CGB193 - 1/2" Dia Male Cord Grip (.250-.375)

Eaton

  • $18.83 (Each)
  • $18.83 (Each)

  • $470.75 (Per 25)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CGB193
Manufacturer
Eaton
Manufacturer's Part Number
CGB193
Description
1/2" Dia Male Cord Grip (.250-.375)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.250-0.375", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1/2" NPT, Form B
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274131009 / 00782274131009
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.83 (Each)
Carton
$470.75 (Per 25)
Resources
Images
 
 
CGB193 - Small Image
 
CGB193 - Large Image
Attachments
 
 
CGB193 - Specification Sheet
Brochures
 
 
CGB193 - Brochure
Tech Bulletins
 
 
CGB193 - Tech Bulletin
Other Links
 
 
CGB193 - Other
 
CGB193 - Other
Features
connection
Male NPT
Material
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
1/2 in
Length
2.063 in
Diameter
1.23 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.25 to 0.375 in Cable/Cord Size, 2.063 in Length, 1.23 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.19 lb
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Short Description
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE
Description
1/2" DIA MALE CORD GRIP (.250-.375)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB193 1/2 NPT MALE CORD/CAB
Additional Information
dimensions
2.0200 IN X 1.2300 IN X 1.2300 IN
Cable/Cord Size
0.25 to 0.375 in
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;25 PK
Enclosure Type
Class I Div 2;NEMA 3R
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB193
Model
CGB
GTIN
00782274131009
UPC
782274131009
Taxonomies, Classifications, and Categories
Type
Cable gland
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
25
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Hazardous Location;Wet Location
standard
UL (CANADA AND US), CUL
You must have an account to view stock levels
These alternate items can be purchased instead of CGB193.
Jump To:

Similar Items

Similar items are close alternatives to CGB193, though they may not be 100% alike.

1/2" .125-.650 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG50K
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG-50K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 25 ($119.50)
CG50K - American Fittings Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.78

Each

QTY:
Each
Add
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene ...
  • Our Part #: CG50350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG50 350
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($329.39)
CG50350 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.18

Each

QTY:
Each
Add
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland N...
  • Our Part #: CGB116
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGB116
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($431.25)
CGB116 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.25

Each

QTY:
Each
Add
Straight Liquidtight Strain Relief Connector, Size: 1/2 In, Conductor Range: 3/1...
  • Our Part #: CG1850S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-1850S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($288.70)
CG1850S - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB193 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-1850-S Appleton Electric 00781381449281
CGB193 Eaton Crouse-Hinds 00782274131009

* All prices subject to change.