AJ68 - 200 Amp 2" Hub Back Box W/Angle Adapter

Eaton

  • $1266.90 (Each)
  • $1,266.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AJ68
Manufacturer
Eaton
Manufacturer's Part Number
AJ68
Description
200 Amp 2" Hub Back Box W/Angle Adapter
Eaton Crouse-Hinds Series Aj Back Box, 200A, One Hub, Cast Aluminum, 2"
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274016009 / 00782274016009
Weight per unit
8.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,266.90 (Each)
Resources
Images
 
 
AJ68 - Small Image
 
AJ68 - Large Image
 
AJ68 - Large Image
 
AJ68 - Large Image
Attachments
 
 
AJ68 - Specification Sheet
Other Links
 
 
AJ68 - Other
 
AJ68 - Other
Features
Material
Cast Aluminum
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 in
Descriptions
extra long description
CRS-H AJ68 200A BX/ADPT ASSY ONE HU
Product Type
200A BX/Adpt Assy One Hub 2
Features
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Description
200 AMP 2" HUB BACK BOX W/ANGLE ADAPTER
Long Description
Eaton Crouse-Hinds series AJ back box, 200A, One hub, Cast aluminum, 2"
Special Features
Device Rating 200 Amp
Additional Information
dimensions
8.0000 IN X 9.8800 IN X 10.7500 IN
Manufacturer Information
Manufacturers Part Number
AJ68
Brand
Eaton
GTIN
00782274016009
UPC
782274016009
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
8.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
These alternate items can be purchased instead of AJ68.
Jump To:

Similar Items

Similar items are close alternatives to AJ68, though they may not be 100% alike.

Mounting Box, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, Epoxy Powder Coated Copp...
  • Our Part #: AJA620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AJA620
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($502.52)
AJA620 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$502.52

Each

QTY:
Each
Add
Versamate Series - 200A, 2" Dead-End Back Box
  • Our Part #: VJ68
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VJ68
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($397.34)
VJ68 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$397.34

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to AJ68 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AJA620 Appleton Electric 00781381130929
AJA620M Appleton Electric n/a
AJ68 Eaton Crouse-Hinds 00782274016009
MB2003W Hubbell Wiring Device-Kellems 00783585011646
VJ68 Killark 00783936832876

* All prices subject to change.