BS3RB - RB Thin Profile Door Bell Button

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BS3RB
Manufacturer
Craftmade
Manufacturer's Part Number
BS3-RB
Description
RB Thin Profile Door Bell Button
BS3-RB, Surface Mount Thin Profile Led Lighted Push Button In Rustic Brick Transitional
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881074968 / 00647881074968
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BS3RB - Small Image
 
BS3RB - Large Image
Material, Color, and Finish
Style
Transitional
Finish
Bronze/Dark
Descriptions
Product Type
Surface Mount Thin Profile Lighted Push Button
Description
RB THIN PROFILE DOOR BELL BUTTON
Long Description
BS3-RB, Surface Mount Thin Profile LED Lighted Push Button in Rustic Brick Transitional
Additional Information
Voltage
120.00
Category
Specialty Items
Safety Rating
Damp
Manufacturer Information
Manufacturers Part Number
BS3-RB
Brand
CRAFTMADE
GTIN
00647881074968
UPC
647881074968
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Door Chimes
Packaging
Weight per each
0.13
Carton
1
You must have an account to view stock levels
There were no add-on items found for BS3RB.

* All prices subject to change.